EC4X4YL2 - PANDUIT - TYPE E SLOTTED PVC | Anixter
EC4X4YL2 | PANDUIT

PANDUIT | EC4X4YL2 | TYPE E SLOTTED PVC TRUNKING 108 MM WIDE X 105 MM HIGH YELLOW 2 METER (PACK OF 10 METER)

  • Manufacturer # EC4X4YL2
  • Anixter #542089PK
Channel: SINGLE
Components: BASE
Type: NON-METALLIC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items