ECF2500 - VICTORIA PACKAGING LIMITED - WHITE | Anixter
ECF2500 | VICTORIA PACKAGING LIMITED

VICTORIA PACKAGING LIMITED | ECF2500 | WHITE PLASTIC PAINT KETTLE LID2.5LTR CAPACITY

  • Manufacturer # ECF2500
  • Anixter #SMPPAKL003
Category: DECORATING SUNDRIES
Color / Finish: WHITE
Diameter: NONE
Length: NONE
Material: PLASTIC
Product Type: PAINT & DECOR - PAINT - KETTLE - LID
Width / Size: 2.5L
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items