ECFX10AW-X - PANDUIT - End Cap Fitting, | Anixter
ECFX10AW-X | PANDUIT

PANDUIT | ECFX10AW-X | End Cap Fitting, LDPH10, LD2P10 Power Rated Raceway, Arctic White, Pack of 10

  • Manufacturer # ECFX10AW-X
  • Anixter #529761
Channel: SINGLE
Color: IVORY
Components: FITTINGS
Latching: YES
Type: NON-METALLIC
Description

End Cap Fitting

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items