Select Country and Language Europe, Middle East & Africa / English
Change Country
ECM-UM12-05-75Q | CORNING

CORNING | ECM-UM12-05-75Q | EDGE MOD 12F MM 50/125 OM4 LC DX SHUTTERED CER AQUA / MTP FEMALE

  • Manufacturer # ECM-UM12-05-75Q
  • Anixter #426472
Connector Type: LC - MPO
Fiber Type: OM4
Number of Fibers: 12 FIBER
Type: MODULES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items