ECM-UM12-05-93Q - CORNING - Pretium EDGE | Anixter
ECM-UM12-05-93Q | CORNING

CORNING | ECM-UM12-05-93Q | Pretium EDGE Solutions Module, 12 fiber, LC Duplex to MTP Connector, 50 µm multimode (OM4)

  • Manufacturer # ECM-UM12-05-93Q
  • Anixter #398319
Connector Type: LC - MPO
Fiber Type: OM4
Number of Fibers: 12 FIBER
Type: MODULES
Description

Pretium EDGE Solutions modules are used to break out the 12-fiber MTP Connectors terminated on trunk cables into LC connectors to facilitate patching into system equipment ports or patch panels. The 12-fiber module features LC port adapters across th e front and an MTP connector adapter in the back. A factory-terminated and -tested optical fiber assembly inside the module connects the front adapters to the back MTP connector adapter.
Pretium EDGE Solutions modules are housed at the front of the ho using and may be installed or removed from either the front or rear. This feature results in faster installation by allowing a technician to strain-relieve the trunk, route trunk legs, plug the MTP connector into the module and install the module into the housing all from one side of the cabinet row. The modular design allows for a pay-as-you-grow approach to network installation. The module features an LC shuttered adapter, so there is no need for dust caps that can be lost. Unlike other shuttered adapters on the market, this adapter is VFL compatible. The innovative design diffuses the red VFL light, allowing easy visualization of port identification without needing to manually open each shutter. This revolutionary inward opening design also al lows for a single-hand LC duplex operation, while its concave shutter door ensures there is no contact with the connector end face during installation.
The use of Pretium EDGE Solutions modules in the data center offers the advantage of greater manage ability and flexibility with a modular infrastructure. As future connectivity requirements change, modules can be easily exchanged to meet those needs, while leaving the existing trunk cable infrastructure in place. The MTP connector backplane allows f or future upgradeability to parallel optics. Pretium EDGE Solutions modules are packaged in an easy-open plastic container to facilitate bulk packaging for reduced waste during data center installation.

Features
  • Pretium EDGE modules provide the interface between the MTP connector on the trunk and the LC duplex jumpers that will then connect directly into the electronics
  • Connector modules - Allow for fiber modularity while offering both front and rear loading ca
Applications

Data Center LAN/SAN

Specifications
  • Fiber Category: 50 µm MM (OM4)
  • Product Type (FOH): Panels and Modules
  • Fiber Count (cable): 12
  • Polarity: Universal
  • Adapter Color Back: Aqua
  • Adapter Color Front: Aqua
  • Adapter Type Back: MTP
  • Adapter Type Front: Shuttered LC
  • Fiber Count: 12
  • Number of Adapters per Panel: 6
  • Connector Type (Conn A): MTP (pinned)
  • Ferrule Material (Conn A): Composite
  • Connector Type (Conn B): LC Uniboot
  • Ferrule Material (Conn B): Ceramic
  • Dimensions (HxWxD) (Metric-mm): 12x90x124 mm
  • Dimensions (HxWxD) (US): 0.463x3.53x4.87 in
  • Module Insertion Loss, Max: 0.5 dB
  • Wavelengths: 850 nm / 1.300 nm
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items