ECM8-UM08-05-E6Q-ULL | CORNING

CORNING | ECM8-UM08-05-E6Q-ULL | EDGE8 Module, MTP(Non-pinned) To Shuttered LC Duplex, 8-Fibers, 50um Multimode OM4

  • Manufacturer # ECM8-UM08-05-E6Q-ULL
  • Anixter #660262
Connector Type: LC - MPO
Fiber Type: OM4
Number of Fibers: 8 FIBER
Type: MODULES
Description

The internal wiring of EDGE8 MTP to LC modules based on universal polarity ensures the correct fibre polarity throughout the entire system independent of how many modules are implemented within the link. Ultra low -loss connectivity enables design flex ibility to permit multiple potential connections within the system (e.g. 6 -module link).

Features
  • Shuttered adapters
  • Creates one-hand operation while eliminating the need to remove and store dust caps
  • VFL-compatible shutters
  • Decreases time needed to test and troubleshoot a link
  • Key identifiers
  • "8" on the module for easy identification as a Base-omponent
  • Rear-loading capability
  • Decreases the time to prepare and install modules into fibre housings
  • High density
  • Module enables 576 fibres in a 4U housing and 144 fibres in a 1U
  • Low insertion loss performance
  • Improved performance specs allow fore mated pairs and/or longer link distances
  • Universal wiring
  • Decreases complexity and risks associated with managing polarity during moves, adds and changes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items