EDC-02P-NH | CORNING

CORNING | EDC-02P-NH | Environmental Distribution Center (EDC), holds 2 CCH connector panels

  • Manufacturer # EDC-02P-NH
  • Anixter #206695
Connectorized Fibers: 6/24
Loaded: UNLOADED
Type: WALL-MOUNT
Description

The Corning Cable Systems Industrial Environmental Distribution Center (EDC) is designed for storage and protection of fiber optic connections and splices in indoor and outdoor environments. Ideal for industrial, marine, security or traffic control applications, the EDC incorporates features that accommodate the changing requirements and growing needs of fiber optic networks. The composite construction offers outstanding chemical and temperature resistance with excellent weatherability. The cover may be secured with quick release latches or padlocked for additional security. Rated to NEMA 4X or IEC IP66, the unit offers protection from corrosion, rain, sleet, snow and windblown dust. It accepts closet connector housing (CCH) panels and splice trays for field connectorization, including fusion and mechanical splices for splicing or fan-out techniques. The EDC includes the brackets required for mounting to a wall or pole and additional accessories include a grounding kit, a rack-mount kit and various fittings.

Features
  • Lockable cover: System security
  • Unit is easy to punch, drill or saw, mounting kit available: Fast and easy installation
  • The composite construction offers outstanding chemical and temperature resistance with excellent weatherability
Applications

Customer premises environments, Enterprise Networks, Carrier Networks

Specifications
  • Mounting Type: Wall-Mountable, Rack 19-in, Pole-mount
  • Product Type (FOH): Wall-Mountable Hardware
  • Housing Color: Gray
  • Housing Type: EDC
  • Maximum Number of Panels per Housing: 2
  • Panel or Module Type: CCH
  • Splice Tray Options: Accommodates up to (2) category 2R, or (1) category 4R splice trays
  • Dimensions (HxWxD) (Metric-cm): 31.8x26.7x15.9 cm
  • Dimensions (HxWxD) (US): 12.5x10.5x6.25 in
Tech. Info & Standards

Approval and Listings: Rated to NEMA 4X and IEC IP66

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items