Select Country and Language Europe, Middle East & Africa / English
Change Country
EDC-2WT-KIT | CORNING

CORNING | EDC-2WT-KIT | Environmental Distribution Center (EDC) Accessory, 0.5- to 1.0-inch Watertight Compression Fitting Kit

  • Manufacturer # EDC-2WT-KIT
  • Anixter #401339
RoHS Compliant: NOT DECLARED
Size: 20 MILLIMETRE
Type: SEALANTS
Specifications
  • Product Type (FOH): Fiber Optic Hardware
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items