EDGE-01U-SP | CORNING

CORNING | EDGE-01U-SP | Pretium EDGE Solutions Housing, 1 rack unit, holds 12 Pretium EDGE Solutions Modules or Panels

  • Manufacturer # EDGE-01U-SP
  • Anixter #474351
Loaded: UNLOADED
Type: RACK MOUNT
Description

In the main distribution area, the Pretium EDGE Solutions housing provides a cross-connect for first level backbone cables, entrance cables and equipment cables. In the equipment distribution area, the housing is an interconnect to system equipment (s uch as SAN switches, servers and IP switches). The housing also accommodates the mixing and matching of multiple Pretium EDGE Solutions modules and panels within one chassis.
Industry-leading port labeling is available on the rear side of the housing's front door, and each housing includes mounting plug receptacle areas at the rear, which enable fast and easy installation and strain-relief of Pretium EDGE Solutions trunk cables. Brush cable entry makes trunk entry quick and easy.

Applications

Data Center LAN/SAN

Specifications
  • Product Type (FOH): Housings
  • Fiber Capacity: Up to 144 fibers when installing LC connectors
  • up to 576 fibers when installing MTP connectors
  • Height Unit: 1U
  • Housing Color: Silver
  • Housing Type: Pretium EDGE HD
  • Maximum Number of Panels per Housing: 12
  • Panel or Module Type: Pretium EDGE
  • Dimensions (HxWxD) (Metric-mm): 44x432x503 mm
  • Dimensions (HxWxD) (US): 1.75x17x19.8 in
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items