EDGE-01U-SP - CORNING - Pretium EDGE | Anixter
EDGE-01U-SP | CORNING

CORNING | EDGE-01U-SP | Pretium EDGE Solutions Housing, 1U, Rack-mount, Holds 12 Pretium EDGE Modules or Panels

  • Manufacturer # EDGE-01U-SP
  • Anixter #591608
Connectorized Fibers: 144
Loaded: UNLOADED
Type: RACK MOUNT
Features
  • Universal wired components: Enable moves, adds and changes without polarity concerns; provide a simple migration path between 2-fiber and parallel optic applications
  • Revolutionary drawer-style hardware: Offers unprecedented finger access while achieving the highest port density in the market
  • Rotatable trunk strain relief parking plates: Allows for rear cable entry direction, as well as the traditional side cable entry
  • Padlockable hasp on rear cover: Allows for customer provided padlock and enhanced security
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items