EDGE-BKT-LR-2RU - CORNING - Pretium EDGE | Anixter
EDGE-BKT-LR-2RU | CORNING

CORNING | EDGE-BKT-LR-2RU | Pretium EDGE Solutions Ladder Rack Mounting Bracket, for up to 2RU of Pretium EDGE Solutions housing mounting space

  • Manufacturer # EDGE-BKT-LR-2RU
  • Anixter #446978
Color: BLACK
Description

When cabinet space within the data center is limited, Corning Cable Sytems offers a range of mounting options to enable installation of Pretium EDGE Solutions housings into overhead spaces. Brackets are available which allow mounting to existing overh ead structures such as wire tray and ladder rack, and are available in both 2- and 4-rack-unit sizes. The 4-rack-unit brackets accomodate the Pretium EDGE Solutions 4U housing or up to four 1U housings, while the 2-rack-unit brackets accomodate up to t wo 1U housings. The low-profile brackets can be installed simply with only a screwdriver. Overhead installations allow complete racks or cabinets to be removed or relocated during upgrades or moves, adds and changes, and the fiber infrastructure doesn' t occupy critical and expensive rack space.

Specifications
  • Product Type (FOH): Accessories
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items