EDGE-CP24-E3 - CORNING - Pretium EDGE | Anixter
EDGE-CP24-E3 | CORNING

CORNING | EDGE-CP24-E3 | Pretium EDGE Solutions, 24-fiber MTP Connector Panel, aqua adapter for 50 µm multimode (OM4/OM3) solutions

  • Manufacturer # EDGE-CP24-E3
  • Anixter #398321
Connector Type: MTP
Enclosure Type: LANSCAPE(CCH/WCH)
Fiber Count: 2
Description

Corning Cable Systems Pretium EDGE Solutions MTP Connector panels are used to provide a convenient interconnect point between the trunk cables and harness. Pretium EDGE Solutions MTP connector panels are housed within the front of the 1U or 4U housin gs. The panels may be installed or removed from either the front or rear direction. The MTP connector backplane allows for future upgradeability to parallel optics. Pretium EDGE Solutions MTP connector panels are packaged in a recyclable, easy-open pla stic container to facilitate bulk packaging for reduced waste during data center installation.

Features
  • Provide MTP connection points between trunks and harnesses or extender trunks
  • Can be installed or removed from the front or rear of a housing
  • Facilitate simple upgrades to parallel optics
  • Packaged in easy-open containers
Applications

Data Center LAN/SAN

Specifications
  • Fiber Category: OM4/OM3
  • Product Type (FOH): Panels and Modules
  • Connector Type A: MTP
  • Fiber Count: 24
  • Housing Color: Black
  • Housing Material: Composite
  • Number of Adapters per Panel: 2
  • Adapter Housing Color: Aqua
  • Adapter Housing Material: Composite
  • Adapter Style: Standard
  • Adapter Type: MTP
  • Dimensions (HxWxD) (Metric-mm): 9x100x125 mm
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items