Select Country and Language Europe, Middle East & Africa / English
Change Country
EF-1A200-CA | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | EF-1A200-CA | 42U 600mm x 1000mm No Side Panels, Standard Top, Black Perforated Metal Front Door, Double Perforated Metal Rear Door Static Load 1500kg EuroFrame Cabinet

  • Manufacturer # EF-1A200-CA
  • Anixter #678482
Airflow: FRONT-TO-REAR
Color: BLACK
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 39.4"
Overall Height: 78"
Overall Width: 23.6"
Rack Units: 42U
Seismic Rating: NO
Type: FREE-STANDING
Description

EF-Series EuroFrame Cabinet, 42 U H x 600 mm W X 1000 mm D, 19"EIA, No Side Panels, Standard Top, Perforated Metal Front Door, Spring Loaded Single-Point Latch, Double Perforated Metal Rear Door, Two-Point Spring Loaded Latch, Black, 4 - Slide Static L oad 1500kg

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items