EFLOW102N8D - ALTRONIX - Power Supply | Anixter
EFLOW102N8D | ALTRONIX

ALTRONIX | EFLOW102N8D | Power Supply Charger, 8 PTC Class 2 Outputs, 12VDC @ 10A, Aux Output, FAI, LinQ2 Ready, 115VAC, BC300 Enclosure

  • Manufacturer # EFLOW102N8D
  • Anixter #530545
Type: POWER SUPPLY
Description

Power Supply/Charger w/Fire Alarm Disconnect - 12V DC @ 10 amp max. Eight (8) PTC Class 2 power-limited outputs and one (1) aux. power output, AC & battery monitoring, Low battery cutoff, Over voltage protection, encl. 13.5"H x 13"W x 3.25"D accomodate s up to (2) 12V DC/7AH batteries, 115V AC input, UL Listed (UL294/UL603/UL1481), cUL Listed (ULC-S318-96).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items