EFLOW104NA8 - ALTRONIX - Access Power | Anixter
EFLOW104NA8 | ALTRONIX

ALTRONIX | EFLOW104NA8 | Access Power Controller w/ Power Supply/Charger, 8 Fused Relay Outputs, 24VDC @ 10A, Aux Output, FAI, 115VAC, BC400 Enclosure

  • Manufacturer # EFLOW104NA8
  • Anixter #552862
Amps: 5.1 TO 10.0
Input Voltage: 120V AC
Lock: KEY LOCK
Output Voltage: 24V DC
Product Type: BOXED POWER SUPPLY
Sales Category: ELECTRIC BOXED POWER SUPPLY
UL Listing: UL LISTED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items