EIRP410-2SFP-T - B+B SMARTWORX - Ethernet | Anixter
EIRP410-2SFP-T | B+B SMARTWORX

B+B SMARTWORX | EIRP410-2SFP-T | Ethernet Unmanaged Switch, 8-Port PoE 10/100BaseTX, (2)-Port 10/100/1000BaseTX, (2)-Port 100/1000Base SFP, Wide Temperature

  • Manufacturer # EIRP410-2SFP-T
  • Anixter #523487
Type: ETHERNET SWITCH (UNMANAGED)
Description

The EIRP410-2SFP-T is a 10 Port unmanaged Industrial Ethernet Switch. In addition to 8 PoE copper RJ45 ports, it has 2 RJ45/SFP Combo ports to accommodate Gigabit Ethernet.

Features
  • Eight 10/100 BaseT 802.3af End Point PoE Ports
  • Two RJ45/SFP 100/1000 Combo Slots for Gigabit Ethernet
  • UL, cUL CE/EN 60950
  • Wide Operating Temperature (-40C to 75C)
  • DIN Rail or Panel Mount
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items