EKO09140 - ELKO (ELEKTROKONTAKT) - 1 PORT | Anixter
EKO09140 | ELKO (ELEKTROKONTAKT)

ELKO (ELEKTROKONTAKT) | EKO09140 | 1 PORT SQUARE OUTLET FRAME 56 X 56 MM COLOR POLAR WHITE (ELKO 9140)

  • Manufacturer # EKO09140
  • Anixter #510019
Color: WHITE
Gang: 1
Loaded: NO
Number of Ports: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items