EL1200USBIEC - EATON POWER QUALITY - Ellipse | Anixter
EL1200USBIEC | EATON POWER QUALITY

EATON POWER QUALITY | EL1200USBIEC | Ellipse ECO UPS 1200VA/750W, 8 IECC13 Outlets, 1 USB, 230v, 10min Runtime surge protected

  • Manufacturer # EL1200USBIEC
  • Anixter #612730
Size: 1200
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Ellipse ECO UPS 1200VA/750W 8 IEC C13 surge protected outlets 1 USB port power software included, input voltage 230V output voltage from 220V to 240V. 11 minutes run time at 50% load, 10 minutes runtime at 70% load. 305H x 81W x 312D. Optional Rack (EL RACK) or Wall Mount (ELWALL). Replaceable sealed lead acid battery. 2 Year warranty

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items