ELP1200DIN | EATON

EATON | ELP1200DIN | Ellipse PRO 1200, 1200 VA/750 Watts, (1) IEC-320-C14 Input, (4) Schuko Output, Black

  • Manufacturer # ELP1200DIN
  • Anixter #520967
Size: 1200
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

The Eaton Ellipse PRO 650-1600VA is a line interactive UPS specifically developed to protect workstations running demanding applications. The Ellipse PRO features an LCD display for real-time status and measurements. It also features EcoControl power outlets, which enable energy savings up to 20 percent and Advanced Surge Reduction (ASR) that complies fully with the requirements of the IEC 616431-1 standard.

Features
  • LCD display for real-time status and measurements
  • Delivers clean output with Automatic Voltage Regulation (AVR, with buck and boost)
  • EcoControl function helps you save up to 20% energy compared to previous generation UPSs
  • Includes a high performance surge
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items