EMOD-CP12-AD - CORNING - Adapter Panel, | Anixter
EMOD-CP12-AD | CORNING

CORNING | EMOD-CP12-AD | Adapter Panel, OM3/OM4, 12-Fiber, LC Duplex Connector, 90 MM Width x 124 MM Depth x 12 MM Height, Black Composite Housing

  • Manufacturer # EMOD-CP12-AD
  • Anixter #538586
Connector Type: LC
Fiber Count: 12
Features
  • Edge LC Duplex Adapter Panels Provide a Simple Interface to Mate LC Connectors
  • This Occurs When Connecting LC Trunks to Harnesses and When Connecting LC
  • Trunks to LC Patchcords
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items