EMP001 | EATON

EATON | EMP001 | ePDU Environmental Monitoring Probe

  • Manufacturer # EMP001
  • Anixter #521102
Description

The Eaton Environmental Monitoring Probe (EMP) enables you to remotely monitor environmental conditions as easily as you monitor power conditions. Using a standard Web browser, you can view the ambient temperature and humidity of the remote environment, as well as the status of two additional contact devices, such as a smoke detector or open-door sensor.
Features & Benefits
-Compatible with any Eaton UPS using ConnectUPS(TM) Web/SNMP card (device used to connect the UPS to an Ethernet network or the Internet)
-Simple, in-service installation using standard CAT5 cable to connect to the communications port on the ConnectUPS

Features
  • Monitors temperature, humidity, and status of two contacts/sensors
  • Works with any Eaton UPS with any ConnectUPS Web/SNMP card
  • Can be located up to 20 meters (65.6 feet) from the UPS
  • Measures ambient temperatures between -20 ºand 80 ºC
  • Measures relatively
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items