EMTH-1-1 | SERVER TECHNOLOGY

SERVER TECHNOLOGY | EMTH-1-1 | Combination Temperature/Humidity Probe, 10' Length

  • Manufacturer # EMTH-1-1
  • Anixter #338229
Description

Sentry intelligent CDUs, Smart and Switched, support two external probes for measuring temperature and humidity. Each of these probes' data can be viewed via the built-in firmware on the CDU. Receive SNMP-based alert notifications when conditions exce ed defined thresholds. By bundling intelligent power information (provided by the CDU) and environmental information (provided by the probe) under one IP address on the network, you can save on the cost of additional IP addresses. Each CDU pair suppo rts TWO probes. Add additional probes using the EMCU-1-1B.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items