EN1210 - INOVONICS WIRELESS CORP - Universal | Anixter
EN1210 | INOVONICS WIRELESS CORP

INOVONICS WIRELESS CORP | EN1210 | Universal Transmitter, 1-Input, CR123A Panasonic Internal Battery, 902 to 925 Megahertz, 1.7" Width x 9" Depth x 3.5" Height, -4 to 140 Deg F

  • Manufacturer # EN1210
  • Anixter #632396
Type: TRANSMITTER
Features
  • The Inovonics Single Input Universal Transmitter is Designed for Use with Almost Any Standard Contact or Sensor
  • Continuous Check-Ins Ensure Reliability
  • Mounting Bracket Included for Quick and Easy Installation
  • Can Be Used with Almost Any Standard NO/N Contact
  • Fully Supervised
  • Includes Case Tamper Protection
Tech. Info & Standards

FCC

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items