EN1210W - INOVONICS WIRELESS CORP - | Anixter
EN1210W | INOVONICS WIRELESS CORP

INOVONICS WIRELESS CORP | EN1210W | Door/Window Transmitter, CR123A Panasonic Internal Battery, 902 to 925 Megahertz, 1.7" Width x 9" Depth x 3.5" Height, -4 to 140 Deg F, With Reed Switch

  • Manufacturer # EN1210W
  • Anixter #CS479030
Type: TRANSMITTER
Features
  • The Inovonics EN1210W Door/Window Transmitter with Reed Switch Includes a Built-In, Side Mounted Magnetic Reed Switch, with a Magnet that Supports a 5/8" Gap
  • Contains Wired Input and Magnetic Reed Switch Input
  • For Use with Almost Any Standard NO/NC Contact
  • Mounting Bracket Included for Quick and Easy Installation
  • Includes Case Tamper Protection
  • Fully Supervised
Tech. Info & Standards

FCC

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items