EPBZ33 - EATON POWER QUALITY - Basic ePDU, | Anixter
EPBZ33 | EATON POWER QUALITY

EATON POWER QUALITY | EPBZ33 | Basic ePDU, 16A, Single-phase (1) IEC 320 C20 Input, (20) IEC 320 C13 and (4) IEC 320 C19 Outputs

  • Manufacturer # EPBZ33
  • Anixter #521163
Number of Outlets: 24
Type: RACK MOUNT PDU
Description

Two key trends have emerged in the data centre: the demand from today's IT equipment for more power, and the increasing cost of that power. Couple these with the worldwide growth in demand for data centres and IT servers, and it is clear that data centre managers are facing growing pressure to manage and optimise their available power for growth, at the
same time as managing the increasing associated costs.
To help them achieve this, they need an accurate view of the power and energy being consumed in the data centre - from row to rack, and right down to the individual server level. Only then can they truly understand the power usage and optimise the available power.

Features
  • Rugged construction
  • Data centre grade components
  • Shrouded circuit breakers and switches
  • High-density units available to support blade servers and network switches
  • Eaton ePDUs are designed for mission critical reliability in server applications
  • Wide choice
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items