EPD101385A - TE CONNECTIVITY - EPD101385A 5 | Anixter
EPD101385A | TE CONNECTIVITY

TE CONNECTIVITY | EPD101385A | EPD101385A 5 CONDUCTOR CABLE SHIELDED AND JACKETED ZEROHAL BLACK

  • Manufacturer # EPD101385A
  • Anixter #A10DW-EPD101385A
Armor: NO
Conductor Count: 5 CONDUCTORS
IEEE 45: NO
Jacket Material: LSNH-LOW SMOKE/NO OR 'ZERO' HALOGEN
Screen/Shield: YES
Shield Construction: OVERALL
UL: NO
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items