EPD1480 - TE CONNECTIVITY - EPD1480 | Anixter
EPD1480 | TE CONNECTIVITY

TE CONNECTIVITY | EPD1480 | EPD1480 24AWG/1C DBL BRD SHD+JKT WHT NSN 6145-99-640-3301

  • Manufacturer # EPD1480
  • Anixter #A10DW-640-3301
Armor: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: TIN
Conductor Stranding: CLASS 2
IEEE 45: NO
Insulation Material: LFH-LIMITED FIRE HAZARD
Jacket Material: PVDF-GENERIC POLYVINYLIDENE FLORIDE, PLENUM JKT
Screen/Shield Type: DOUBLE BRAID
Screen/Shield: YES
Shield Construction: OVERALL
UL: NO
Voltage Rating: 600V
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items