EPD21737C - TE CONNECTIVITY - EPD21737C | Anixter
EPD21737C | TE CONNECTIVITY

TE CONNECTIVITY | EPD21737C | EPD21737C 20AWG/4C UNSHIELDED CABLE

  • Manufacturer # EPD21737C
  • Anixter #A10DW-EPD21737C
Armor: NO
Conductor Count: 4 CONDUCTORS
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
IEEE 45: NO
Screen/Shield: NO
UL: NO
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items