EPD37835B - TE CONNECTIVITY - EPD37835B | Anixter
EPD37835B | TE CONNECTIVITY

TE CONNECTIVITY | EPD37835B | EPD37835B 18AWG/3PR SUPERSCREENED OPT BRD ZEROHAL

  • Manufacturer # EPD37835B
  • Anixter #A10DW-EPD37835B
Armor: NO
Conductor Count: 3 PAIRS
Conductor Material: TIN
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: CLASS 2
IEEE 45: NO
Insulation Material: LFH-LIMITED FIRE HAZARD
Jacket Material: LFH-LIMITED FIRE HAZARD
Screen/Shield: YES
Shield Construction: BOTH
UL: NO
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items