EPD98896A - TE CONNECTIVITY - EPD98896A | Anixter
EPD98896A | TE CONNECTIVITY

TE CONNECTIVITY | EPD98896A | EPD98896A 18AWG/5C 2 X OPTIMISED BRD SHD ZEROHAL

  • Manufacturer # EPD98896A
  • Anixter #A10DW-EPD98896A
Armor: NO
Conductor Count: 5 CONDUCTORS
Conductor Material: TIN
Conductor Size: 18 AWG (AMERICAN WIRE GAUGE)
IEEE 45: NO
Insulation Material: LFH-LIMITED FIRE HAZARD
Jacket Material: LFH-LIMITED FIRE HAZARD
Screen/Shield Type: BRAID
Screen/Shield: YES
Shield Construction: OVERALL
UL: NO
Watertight: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items