EPD99409A | TE CONNECTIVITY

TE CONNECTIVITY | EPD99409A | EPD99409A 8 X COAXIAL CABLE OVERALL BRD SHD ZEROHAL

  • Manufacturer # EPD99409A
  • Anixter #A10DW-EPD99409A
Braid %: UNKNOWN - TO BE REVIEWED
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Coax Type: RG 179
Conductor Material: SPECIAL CONDUCTOR
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: MIXED MATERIAL COMPOSITES
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: LSNH-LOW SMOKE NON HALOGEN
Outdoor: YES IS OUTDOOR GRADE MATERIAL
Screen/Shield Type: BRAID ONLY
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items