EPF 199 - JET PRESS SALES LTD - EPF 199 | Anixter
EPF 199 | JET PRESS SALES LTD

JET PRESS SALES LTD | EPF 199 | EPF 199 JETPRESS SPRING STL PUSH CLIP

  • Manufacturer # EPF 199
  • Anixter #RPCPUMETM16000
Category: PUSHCLIPS AND RIVETS
Finish-Plating: NONE
Grip Range/Length/Thick: 16.0MM
Ind Std/Cust Special: NONE
Material/Mech Props: STEEL - SPRING
Metric/Inch: METRIC
Nominal Diameter: METRIC
Product Type: CLIP - PUSH
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items