Select Country and Language Europe, Middle East & Africa / English
Change Country
EPFU_OM3E12_20 | PRYSMIAN CABLES & SYSTEMS

PRYSMIAN CABLES & SYSTEMS | EPFU_OM3E12_20 | 12F BLOWN FIBRE UNIT MM OM3 ENHANCED 50/125 GREY 1.3MM DIAM PAN LEN 2000MTS

  • Manufacturer # EPFU_OM3E12_20
  • Anixter #333486
All-Dielectric: NO
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Fire Rating: GENERAL PURPOSE
Rodent Protected: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items