Select Country and Language Europe, Middle East & Africa / English
Change Country
EPL86 | ERIKS INDUSTRIAL SERVICES LTD

ERIKS INDUSTRIAL SERVICES LTD | EPL86 | WASHER WAVED PRE-LOAD EPL86 9.5MM HIGH 995243515

  • Manufacturer # EPL86
  • Anixter #WAWOW995243515
Category: WAVED WASHERS
Finish-Plating: NONE
Hydrogen Embrittlement: NO
Ind Std/Cust Special: NONE
Metric/Inch: METRIC
Nominal Diameter: METRIC
Product Type: WASHER - SPRING, ONE WAVE
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items