Select Country and Language Europe, Middle East & Africa / English
Change Country
ES-RK-42X100X80 | ORTRONICS

ORTRONICS | ES-RK-42X100X80 | ARMADIO RACK 19" 42U 1000X800 ANELLI PASSACAVI 2X16A SCHUKOCONL312012

  • Manufacturer # ES-RK-42X100X80
  • Anixter #CONSIP-RK-42X100X80
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 1000MM
Overall Height: 77.95"
Overall Width: 800MM
Rack Units: 42U
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items