Select Country and Language Europe, Middle East & Africa / English
Change Country
ESRK26X1000X60 | ORTRONICS

ORTRONICS | ESRK26X1000X60 | ARMADIO RACK19" 26U 600WX1000DANELLI PASSACAVI 1X16A SCHUKO

  • Manufacturer # ESRK26X1000X60
  • Anixter #CONSIP-RK-26X1000X60
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 1000MM
Overall Width: 600MM
Rack Units: 26U
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items