ESUR+S12D-DC | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | ESUR+S12D-DC | Furniture Desk, Monitor Mount, 20RU, 102.62" Width x 41.88" Depth x 36.41" Height, Wood, Dark Cherry, With Outboard Rack

  • Manufacturer # ESUR+S12D-DC
  • Anixter #412977
Application: MONITORING DESK
Color: DARK CHERRY
Components: DESK
Type: CONFIGURED SOLUTION
Features
  • All the Features of Custom Furniture, Shipped from Stock
  • Provides Elegant, Ergonomic Workspace for Video and Digital Content Professionals
  • Ideal for Post Production, Editing Suites, Corporate Video, Campus Labs, and More
  • Generous Desk Width, 60 Inch Wde, with One Single Bay Outboard Rack
  • Overbridge Holds Monitors for Easy Viewing
  • Pivoting Speaker Platforms Can be Positioned for Optimum Listening
  • Includes Rack Mounting Areas at the Work Surface
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items