Select Country and Language Europe, Middle East & Africa / English
Change Country
ETN-22CTK150PG | B-LINE

B-LINE | ETN-22CTK150PG | 22U x 150mm Wide Cable Tray for REA and REB Cabinets

  • Manufacturer # ETN-22CTK150PG
  • Anixter #711357
Airflow/Thermal Mgt Type: FANS/FAN TRAYS
Cable Management Type: WATERFALL/JUMPER/TRANSITION TRAY
Color: BLACK
Filler Panel Rack Units: MULTIPLE SIZE KIT
Type: CABLE MANAGEMENT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items