Select Country and Language Europe, Middle East & Africa / English
Change Country
ETN-JRP1 | B-LINE

B-LINE | ETN-JRP1 | 1U Horizontal Cable Manager Black

  • Manufacturer # ETN-JRP1
  • Anixter #711400
Cable Management Type: ACCESSORIES
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Filler Panel Rack Units: 1U
Type: CABLE MANAGEMENT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items