Select Country and Language Europe, Middle East & Africa / English
Change Country
ETP-100MB | TALKAPHONE

TALKAPHONE | ETP-100MB | Surface Mount Emergency Phone, Indoor, ADA-compliant Hands-free Device Designed to Work on Most Emergency Eall System

  • Manufacturer # ETP-100MB
  • Anixter #230953
Description

Talkaphone's ETP-100MB Surface Mount Emergency Phone is phone line powered and can be used on a POTS line, PBX extension, or with an EC-8 Emergency Phone Consolidator.
Surface mount emergency phones are often used in locations such as: elevators, areas of rescue, stairwells, indoor controlled-access areas, senior citizen housing and correctional facilities.

Must be a reseller to purchase this product.

Features
  • Vandal-resistant stainless steel faceplate & metal button
  • Uses regular phone lines or PBX Phone line-powered: no power supply or battery back-up required
  • Push button once to call, then speak hands-free
  • Options available that offer the ability to auomatically identify attendant of location of calling phone by recorded message and digital display LED indicator for hearing impaired
  • Cast metal raised letter and Braille signage for ADA compliance
  • Built-in autodialer can call two numbers. If first number doesn't answer or is busy, dials second number
  • Auto-answer allows security to monitor and initiate calls with emergency phone
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items