Select Country and Language Europe, Middle East & Africa / English
Change Country
ETP-400DCV | TALKAPHONE

TALKAPHONE | ETP-400DCV | ADA, hands-free outdoor, flush mounted 2-Button TO CALL & INFO phone with V chip

  • Manufacturer # ETP-400DCV
  • Anixter #310987
Description

ADA compliant, hands-free indoor/outdoor, flush mounted 2-Button "TO CALL" & "INFO" phone with Voice Location Identifier"

Must be a reseller to purchase this product

Features
  • Two buttons for both Emergency and non-Emergency calls
  • Cast metal raised letter and Braille signage for ADA compliance
  • Vandal-resistant stainless steel faceplate and metal button
  • Uses regular phone lines or PBX
  • Phone line powered: no power supply or battery back-up needed
  • Auxiliary input and outputs to integrate with CCTV, Blue Light Strobe, Scream Alert(tm) and other devices
  • Push button once to call, then speak hands-free
  • Circuit boards are conformally coated for water protection
  • LED indicator for hearing impaired
  • Built-in auto-dialer can dial two numbers per button: if first number doesn't answer or is busy, dials second number
  • Auto-answer allows security to monitor and initiate calls with Emergency Phone
  • Automatically identify attendant of location of calling phone by recorded message and digital display
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items