Select Country and Language Europe, Middle East & Africa / English
Change Country
ETP-400KV | TALKAPHONE

TALKAPHONE | ETP-400KV | ADA, hands-free outdoor keypad emergency phone, flush mounted with V chip and Keypad

  • Manufacturer # ETP-400KV
  • Anixter #232144
Description

ADA compliant, hands-free indoor/outdoor keypad emergency phone, flush mounted with Voice Location Identifier and Keypad

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • Typically used on a PBX line, keypad can be used to make calls to numbers authorized by you
  • Cast metal raised letter and Braille signage for ADA compliance
  • Vandal-resistant stainless steel faceplate and metal button
  • Phone line powered: no power supply or battery back-up needed
  • Circuit boards are conformally coated for water protection
  • LED indicator for hearing impaired
  • Auxiliary input and outputs to integrate with CCTV, Blue Light Strobe, Scream Alert(tm) and other devices
  • Built-in auto-dialer can dial two numbers: if first number doesn't answer or is busy, dials second number
  • Auto-answer allows security to monitor and initiate calls with Emergency Phone
  • Automatically identify attendant of location of calling phone by recorded message and digital display
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items