Select Country and Language Europe, Middle East & Africa / English
Change Country
ETP-402K | TALKAPHONE

TALKAPHONE | ETP-402K | ADA, hands-free outdoor keypad emergency phone, surface mntd

  • Manufacturer # ETP-402K
  • Anixter #232151
Description

ADA compliant, hands-free indoor/outdoor keypad emergency phone, surface mounted



Must be a reseller to purchase this product



This part has been discontinued by the supplier. Use Anixter #870804 or 872544 as suggested replacement.

Features
  • Typically used on a PBX line, keypad can be used to make calls to numbers authorized by the administrator
  • Cast metal raised letter and Braille signage for ADA compliance
  • Vandal-resistant stainless steel faceplate and metal buttons
  • Phone line powered: no power supply or battery back-up needed
  • Auxiliary input and outputs to integrate with CCTV, Blue Light Strobe,
  • Scream Alert and other devices
  • Push button once to call, then speak hands-free
  • Circuit boards are conformally coated for water protection
  • LED indicator for hearing impaired
  • Built-in auto-dialer can dial two numbers: if first number doesn't answer or is busy, dials second number
  • Auto-answer allows security to monitor and initiate calls with Emergency Phone
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items