Select Country and Language Europe, Middle East & Africa / English
Change Country
ETP-MT/R-OP4 | TALKAPHONE

TALKAPHONE | ETP-MT/R-OP4 | Radius Tower Mount with Blue Light/Strobe (10" x 12" x 9 1/2') for Use with Dome CCTV

  • Manufacturer # ETP-MT/R-OP4
  • Anixter #311035
Description

Talkaphone's ETP-MT/R-OP4 Emergency Phone Tower is an ideal security solution for remote and high-risk areas. Standing over eleven feet tall (including the camera arm), this vandal-resistant tower serves as a great deterrent to crime. An always-lit LED blue light mounted atop the tower arm provides high visibility and gives passers-by a sense of security. Emergency call can be placed with a simple push of a button. At the same time, the LED blue light begins to flash, attracting attention to the loc ation. The emergency phone faceplate is illuminated at all times for clear visibility during the night.
Talkaphone's ETP-MT/R-OP4 Emergency Phone Tower includes an arm for mounting your own CCTV dome camera above the tower for general security surveill ance and is often used at university and college campuses, parking facilities, shopping malls, medical centers, industrial campuses, transit facilities and remote areas.

Must be a reseller to purchase this product.

Features
  • Fixed or PTZ CCTV dome camera can be installed on the CCTV arm above the tower, giving an operator situational awareness
  • Attention-getting LED blue light is included and mounted atop the unit.
  • The LED blue light is continuously lit and flashes for duration of a call when EMERGENCY button is pressed to draw attention to the unit
  • Emergency phone faceplate is illuminated at all times by a LED panel light
  • Vandal-resistant structure and coating designed to resist extreme weather conditions
  • A variety of ignage, graphics and color choices are available
  • Includes 1.5" NPT camera mount
  • ADA-compliant
  • Stands 14ft tall with tower arm
  • Provides high visibility
  • Mount your own CCTV dome camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items