Select Country and Language Europe, Middle East & Africa / English
Change Country
ETP-MT/R | TALKAPHONE

TALKAPHONE | ETP-MT/R | Radius Tower Mount with Blue Light/Strobe (10" x 12" x 9 1/2')

  • Manufacturer # ETP-MT/R
  • Anixter #232128
Description

Campus emergency phone tower, Model ETP-MT/R, is an ideal security solution for remote and high-risk areas. Standing over nine feet tall, this vandal-resistant tower serves as a great deterrent to crime. An always-lit LED blue light mounted atop the to wer provides high visibility and gives passers-by a sense of security. Emergency call can be placed with a simple push of a button. At the same time, the LED blue light begins to flash, attracting attention to the location. The emergency phone faceplat e is illuminated at all times for clear visibility during the night.
Talkaphone's ETP-MT/R campus emergency phone towers offer greater deployment flexibility with wireless, solar, surveillance and day/night charge options. They are often used at univer sity and college campuses, parking facilities, shopping malls, medical centers, industrial campuses, transit facilities and remote areas.

Must be a reseller to purchase this product.

Features
  • ETP-MT/R tower offers contemporary architectural styling and even greater visibility than standard tower due to it's larger size and radius corners
  • Attention-getting LED Blue Light is included and mounted atop the unit. The LED blue light is continuous ly lit and flashes for duration of a call when EMERGENCY button is pressed to draw attention to the unit
  • LED blue light is housed in a protective polycarbonate housing (except OP4, OP5) emergency phone faceplate is illuminated at all times by a LED pan el light
  • Vandal-resistant structure and coating designed to resist extreme weather conditions
  • A variety of signage, graphics and color choices are available
  • ADA-compliant
  • Provides high visibility and gives passers-by a sense of security
  • Emergency cacan be placed with a simple push of a button
  • Faceplate is illuminated at all times for clear visibility
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items