ETP-MT/R-AED | TALKAPHONE

TALKAPHONE | ETP-MT/R-AED | Radius Tower Mount with Blue Light/Strobe (10" x 12" x 9 1/2'), Chamber for AED

  • Manufacturer # ETP-MT/R-AED
  • Anixter #369044
Description

The Defibrillator Emergency Phone Tower, model ETP-MT/R-AED provides outdoor access to a life-saving Automated External Defibrillator (AED), which can be unlocked immediately at the initiation of a phone call by a remotely by a guard.

Must be a reseller to purchase this product.

Features
  • Secured, recessed chamber to house AED unobtrusively
  • Optional thermostatically controlled heater for AED compartment maintains temperature above freezing AED door can be either unlocked immediately at the initiation of a phone call or remotely by a gu ard as determined by the installer
  • Available Key Reset Relay option allows the blue light to continuously flash until physically deactivated
  • ETP-MT/R tower offers contemporary architectural styling and even greater visibility than standard tower due to it's larger size and radius corners
  • Attention-getting LED blue light is included and mounted atop the unit. The LED blue light is continuously lit and flashes for duration of a call when EMERGENCY button is pressed to draw attention to the unit
  • LED blue light is housed in a protective polycarbonate housing (except OP4, OP5)
  • Two ultra bright LED panel lights illuminate both the phone and the AED compartment at all times
  • Vandal-resistant structure and coating designed to resist extreme weather conditions
  • A variety of signage, graphics and color choices are available ADA-compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items