Select Country and Language Europe, Middle East & Africa / English
Change Country
ETP-SMCR-CC | TALKAPHONE

TALKAPHONE | ETP-SMCR-CC | Painted Steel, Hooded Surface Mounting Accessory for 400- and 500-series Phones. Includes Spacers and Wiring Compartment for Mounting Long-range Card Reader. Custom Color

  • Manufacturer # ETP-SMCR-CC
  • Anixter #564952
Description

Talkaphone's ETP-SMCR Card Reader Surface Mount Accessory allows any Emergency, Information or Access phone to be mounted together with a card reader or other device to a wall, on a pole, or to a gooseneck pedestal for stand-alone applications. The uni t includes a hinged panel for easy installation and an acrylic adapter to magnetically isolate the card reader for enhanced read range.
Talkaphone's ETP-SMCR Card Reader Surface Mount Accessory is ideal for drive-up or walk-up applications including bu ilding access control and garage/open parking lot entry.

Must be a reseller to purchase this product.

Features
  • Durable housing with weather-protective hood is suitable for mounting an emergency phone outdoors on a wall, a pole or to a gooseneck pedestal for stand-alone applications
  • Vandal-resistant steel construction
  • Hinged panel for easy installation of a phone
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items