Select Country and Language Europe, Middle East & Africa / English
Change Country
EU042860 | ORTRONICS

ORTRONICS | EU042860 | 42U VDI CABINET 800X600 FRONT GLASS, BACK STEEL DOOR STEEL, BLACK

  • Manufacturer # EU042860
  • Anixter #546727
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 600MM
Overall Height: 77.95"
Overall Width: 800MM
Rack Units: 42U
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items