EUCBP2U | ORTRONICS

ORTRONICS | EUCBP2U | Euro Line Blanking Panel 2U

  • Manufacturer # EUCBP2U
  • Anixter #435612
Color: BLACK
Filler Panel Rack Units: 2U
Panel Location: FILLER/BLANKING
Panel Type: SOLID
Type: FILLER/BLANKING PANEL
Description

Improve network performance with improved separation of the hot and cold aisle utilizing blanking panels to control airflow. Product Details: Blank panel 1U 19" RAL 9005 BLACK.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items