Select Country and Language Europe, Middle East & Africa / English
Change Country
EUCCMP1U | ORTRONICS

ORTRONICS | EUCCMP1U | Euro Line Cable Management Panel 19" 1U, 5 Rings

  • Manufacturer # EUCCMP1U
  • Anixter #435581
Cable Management Type: RING DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

This range is suitable for all 19" applications. Easy to install, easy to mount. Product Details: 47 U vertical cable management Panel for 47U 800 network and server cabinets.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items